Thermal Transfer Label, All White, Labels/Roll: 3000
Mfr # THT-137-427-3-AW
Zoro # G5813762
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-137-427-3-AW
Zoro #
G5813762
UPC #
662820623694
Country of Origin
United States
Dimensions
Width
2"
Length
1"
Height
1"
Label Width
2 in
Printable Portion Width
1 in
Printable Portion Height
2 in
Maximum Wire Diameter
0.15 in
Label Height
1 in
Minimum Wire Diameter
0.09 in
Core Diameter
3 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 2 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.