Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Black, Labels/Roll: 500

  • Mfr # THTEP167U-593-.5BK

  • Zoro # G5534767


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP167U-593-.5BK
Zoro #
G5534767
UPC #
662820577560
Country of Origin
United States

Dimensions

Width
1-13/64"
Height
1-13/64"
Length
1-1/2"
Label Width
1 13/64 in
Core Diameter
3 in
Label Height
1 1/2 in
Label Thickness
0.0256 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Black
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Raised Panel Polyester
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Tape Format
Die Cut - Tag
Color
Black
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Background Color
Black
Labels per Roll
500
For Print Method
Thermal-Transfer
Inkjet Printable
No
Label Shape
Rectangle with Circular Hole
Indoor/Outdoor Usage
Outdoor
Material Series
B-593
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
IP-R4400-WT, R4400-WT
Compatible Mfr Part Number
IP-R4400-WT, R4400-WT
Adhesive Material
Acrylic
Secondary Label Included
No
Minimum Service Temperature
-4 Degrees F
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA90, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4400-WT, R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.