Thermal Transfer Label, Black/Silver, Labels/Roll: 250 (Discontinued)
- Mfr # PTL-35-428-PROP
- Zoro # G5548435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-35-428-PROP
Zoro #
G5548435
UPC #
662820184393
Country of Origin
United States
Dimensions
Width
1-5/8"
Length
3/4"
Height
3/4"
Label Width
1 5/8 in
Label Height
3/4 in
Label Thickness
0.0044 in
Label Size (HxW) - Rating & Name Plate Labels
3/4 in x 1 5/8 in
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 5/8 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.