Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Black/Yellow, Labels/Roll: 165

  • Mfr # 121559

  • Zoro # G5471155


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121559
Zoro #
G5471155
UPC #
754473708962
Country of Origin
Mexico

Dimensions

Width
6-1/4"
Length
4"
Height
4"
Label Height
4 in
Label Width
6 1/4 in
Label Thickness
0.004 in

Details

Item
Thermal Transfer Label
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Background Color
Black/Yellow
Label Type
Indoor/Outdoor
Tape Format
Die Cut - Tag
Legend
Caution (Picto)
Color
Black/Yellow
For Use With
GlobalMark(R) Industrial Label Maker
Labels per Roll
165
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Temp. Range
-40 Degrees to 180 Degrees F
Standards
RoHS Compliant
Material
B-595 Vinyl Film with Permanent Adhesive
Inkjet Printable
No
Preprinted Text
Caution
Label Shape
Rectangle
Maximum Service Temperature
180 Degrees F
Compatible Mfr Part Number
76739
Material Series
B-595
Secondary Label Included
No
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Recommended Ribbon
76739
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Preprinted Images
CAUTION Header

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 165, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.