Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Green, Labels/Roll: 250

  • Mfr # THTEP174-593-.25GN

  • Zoro # G5661573


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP174-593-.25GN
Zoro #
G5661573
UPC #
662820802280
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Length
1"
Label Height
1 in
Label Width
4 in
Label Thickness
0.0256 in
Core Diameter
3 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Green
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
250
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Label Type
Raised Panel Polyester
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Tape Format
Die Cut - Tag
Background Color
Green
Color
Green
Adhesive Material
Acrylic
Material Series
B-593
Inkjet Printable
No
Secondary Label Included
No
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Label Shape
Rectangle
Labels per Row
1
Recommended Ribbon
IP-R6007, R6007
Compatible Mfr Part Number
IP-R6007, R6007

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Green, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.