Thermal Transfer Label, Green/Translucent, Labels/Roll: 500 (Discontinued)
- Mfr # PTL-29-427-GR
- Zoro # G5604094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-29-427-GR
Zoro #
G5604094
UPC #
662820338888
Country of Origin
United States
Dimensions
Width
1/2"
Length
1-1/2"
Height
1-1/2"
Label Height
1 1/2 in
Label Width
1/2 in
Printable Portion Width
1/2 in
Minimum Wire Diameter
0.16 in
Printable Portion Height
1/2 in
For Wire Diameter
0.157 in to 0.319 in
Label Size
1 1/2 in x 1/2 in
Maximum Wire Diameter
0.32 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 1/2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.