Zoro Homepage

Thermal Transfer Label, Ochre, Labels/Roll: Continuous

  • Mfr # 99169

  • Zoro # G5548426


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Application
Use on Stainless Steel Pipes in Harsh Environments
Label Color
Ochre
Printer Series Compatibility
BBP85, PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99169
Zoro #
G5548426
UPC #
754473991692
Country of Origin
Mexico

Dimensions

Width
7"
Length
50 ft.
Roll Length
50 ft
Label Thickness
0.003 in

Details

Item
Thermal Transfer Label
Application
Use on Stainless Steel Pipes in Harsh Environments
Label Color
Ochre
Printer Series Compatibility
BBP85, PowerMark
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
PowerMark(R) Sign and Label Printer
Background Color
Ochre
Labels per Roll
Continuous
Label Type
Outdoor
Color
Ochre
Metal Detectable
No
Temp. Range
-40 Degrees to 212 Degrees F
Tape Format
Continuous Roll
Tape Material
B-569 Low-Halide Hi-Performance Polyester Tape
Standards
PSTC-31, PSTC­1, PSTC­33
Material
B-569 Low-Halide Hi-Performance Polyester Tape
Maximum Service Temperature
212 Degrees F
Material Series
B-569
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
13510
Compatible Mfr Part Number
13510

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 5RV88, Compatible Mfr Part Number 13510, Label Color Ochre, Label Finish Gloss, Label Material Polyester, Material Properties Self-Extinguishing, Printer Series Compatibility BBP85, PowerMark Industrial, Recommended Ribbon 13510, Roll Length 50 ft, Width 7 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.