Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Orange/Black/White, Labels/Roll: 1000

  • Mfr # THTEL-25-483-1-AV

  • Zoro # G5675756


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-483 Ultra Aggressive Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-25-483-1-AV
Zoro #
G5675756
UPC #
662820572046
Country of Origin
United States

Dimensions

Width
6"
Length
4"
Height
6"
Label Height
4 in
Core Diameter
3 in
Label Thickness
0.004 in
Label Width
6 in

Details

Item
Thermal Transfer Label
Application
Arc Flash Labeling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-483 Ultra Aggressive Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
1000
Standards
ASTM D 1000; CSA Approved; UL Recognized
Color
Orange/Black/White
Tape Format
Die Cut - Tag
Label Type
Polyester
Background Color
Black/Orange/White
Legend
Advertencia
For Use With
Bradyprinter(TM) PR Plus Printers, Brady IP(TM) Printer, BBP(R)81 Label Printer, BBP(R)11 Label Printer with Media Holder Accessory for 3" Core Labels
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6007, R6007
Recommended Ribbon
IP-R6007, R6007
Preprinted Text
Advertencia
Labels per Row
1
Material Series
B-483A
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Preprinted Images
WARNING Header
Adhesive Material
Rubber
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.