Thermal Transfer Label, Purple/Translucent, Labels/Roll: 100 (Discontinued)
- Mfr # PTL-23-427-PL
- Zoro # G5514695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTL-23-427-PL
Zoro #
G5514695
UPC #
662820185239
Country of Origin
United States
Dimensions
Width
1"
Length
4"
Height
4"
Label Height
4 in
Label Width
1 in
Printable Portion Height
1 in
Minimum Wire Diameter
0.43 in
For Wire Diameter
0.425 in to 0.957 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.96 in
Label Size
4 in x 1 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Purple, Label Finish Matte, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.