Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Red, Labels/Roll: 250

  • Mfr # THTEP170-593-.25RD

  • Zoro # G5758733


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP170-593-.25RD
Zoro #
G5758733
UPC #
662820802709
Country of Origin
United States

Dimensions

Width
2-13/32"
Length
2-13/32"
Height
2-13/32"
Core Diameter
3 in
Label Width
2 13/32 in
Label Thickness
0.0256 in
Label Height
2 13/32 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Red
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Background Color
Red
Label Type
Raised Panel Polyester
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Labels per Roll
250
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Color
Red
Recommended Ribbon
IP-R6002, R6002
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Material Series
B-593
Secondary Label Included
No
Label Shape
Square with Keyed Circular Hole
Labels per Row
1
Compatible Mfr Part Number
IP-R6002, R6002
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Inkjet Printable
No
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Red, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.