Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Red, Labels/Roll: 250

  • Mfr # THTEP174-593-.25RD

  • Zoro # G5632645


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP174-593-.25RD
Zoro #
G5632645
UPC #
662820802273
Country of Origin
United States

Dimensions

Width
4"
Length
1"
Height
4"
Label Thickness
0.0256 in
Label Width
4 in
Label Height
1 in
Core Diameter
3 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Red
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Tape Format
Die Cut - Tag
Label Type
Raised Panel Polyester
Background Color
Red
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Labels per Roll
250
Color
Red
Secondary Label Included
No
Material Series
B-593
Compatible Mfr Part Number
IP-R6007, R6007
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Minimum Service Temperature
-4 Degrees F
Adhesive Material
Acrylic
Labels per Row
1
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
IP-R6007, R6007
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color Red, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.