Thermal Transfer Label, Red on White, Labels/Roll: 200
Mfr # B30-262-7569-CLP4A
Zoro # G5485672
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30-262-7569-CLP4A
Zoro #
G5485672
UPC #
662820643678
Country of Origin
Mexico
Dimensions
Width
6-7/64"
Length
4-1/8"
Label Height
4 1/8 in
Label Width
6 3/32 in
Label Thickness
0.004 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 1/8 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 200, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.