Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Red on White, Labels/Roll: 270

  • Mfr # B30-261-7569-CLP2

  • Zoro # G6121324


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-261-7569-CLP2
Zoro #
G6121324
UPC #
662820643586
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
2-61/64"
Label Height
2 61/64 in
Label Thickness
0.004 in
Label Width
4 21/64 in

Details

Item
Thermal Transfer Label
Application
Chemical Hazard Labeling
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Standards
RoHS Compliant
Metal Detectable
No
Temp. Range
-4 Degrees to 167 Degrees F (-20 Degrees to 75 Degrees C)
Legend Color
Red
Includes
270 Labels Per Roll
Background Color
White
Labels per Roll
270
Color
Red on White
Legend
L2 Diamond
Label Type
Indoor/Outdoor, Preprinted GHS Diamond, Precut
Tape Format
Die Cut - Tag
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Material
B-7569 Vinyl Film
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Adhesive Material
Acrylic
Labels per Row
1
Inkjet Printable
No
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Material Series
B-7569
Preprinted Images
Red GHS/CLP 2 Diamonds
Compatible Mfr Part Number
B30-R10000
For Print Method
Thermal-Transfer
Recommended Ribbon
B30-R10000
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 61/64 in, Label Material Vinyl, Label Width 4 21/64 in, Labels per Roll 270, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-7569, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.