Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Red/Blue/Yellow/White, Labels/Roll: 365

  • Mfr # 115773

  • Zoro # G5471024


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115773
Zoro #
G5471024
UPC #
754473998387
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Length
2-1/4"
Height
2-1/4"
Label Height
2 1/4 in
Label Width
2 1/4 in
Label Thickness
0.004 in

Details

Item
Thermal Transfer Label
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
365
For Use With
GlobalMark(R) Industrial Label Maker. Requires Special Black Ribbon Brady Catalog # 96089 (4.11" x 200 ft. Right to Know Black Ribbon)
Temp. Range
-40 Degrees to 180 Degrees F
Material
B-595 Vinyl Film with Permanent Adhesive
Background Color
Blue/Red/White/Yellow
Legend
Diamond Only
Color
Red/Blue/Yellow/White
Standards
RoHS Compliant
Tape Format
Die Cut - Tag
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Label Type
Indoor/Outdoor
Secondary Label Included
No
Label Shape
Square
Labels per Row
1
Material Series
B-595
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Compatible Mfr Part Number
96089
For Print Method
Thermal-Transfer
Preprinted Images
NFPA Diamond
Maximum Service Temperature
180 Degrees F
Recommended Ribbon
96089
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.