Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Red/White, Labels/Roll: 100

  • Mfr # 121543

  • Zoro # G5473587


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121543
Zoro #
G5473587
UPC #
754473708795
Country of Origin
Mexico

Dimensions

Width
5-3/4"
Length
3-1/4"
Height
3-1/4"
Label Height
3 1/4 in
Label Width
5 1/4 in
Label Thickness
0.013 in

Details

Item
Thermal Transfer Label
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
100
Material
B-551 Polyester Tag Stock
For Use With
GlobalMark(R) Industrial Label Maker. A Free Firmware Upgrade to Your GlobalMark(R) Label Maker is Required to Print These Supplies. Contact Brady Technical Support at 1-800-643-8766 to Upgrade.
Legend
Danger (Picto)
Label Type
Indoor/Outdoor
Temp. Range
-40 Degrees to 193 Degrees F
Tape Format
Die Cut - Tag
Color
Red/White
Standards
OSHA 1910.145 Compliant
Tape Material
B-551 Polyester Tag Stock
Background Color
Red/White
Compatible Mfr Part Number
76739
Maximum Service Temperature
193 Degrees F
Preprinted Images
DANGER Header
Preprinted Text
Danger
For Print Method
Thermal-Transfer
Secondary Label Included
No
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Recommended Ribbon
76739
Label Shape
Rectangle
Material Series
B-551

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 3 1/4 in, Label Material Polyester, Label Width 5 1/4 in, Labels per Roll 100, Printer Series Compatibility GlobalMark, Adhesive Properties Non-Adhesive, Material Properties Rigid, Material Series B-551, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.