Thermal Transfer Label, Silver, Labels/Roll: 10,000
Mfr # THT-1-428-10
Zoro # G5796052
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-428 Metallized Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-1-428-10
Zoro #
G5796052
UPC #
662820301226
Country of Origin
Mexico
Dimensions
Width
3/4"
Height
1/4"
Length
1/4"
Label Width
3/4 in
Label Height
1/4 in
Roll Width
3 11/32 in
Core Diameter
3 in
Label Thickness
0.0044 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 1/4 in, Label Material Metalized Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.