Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Silver, Labels/Roll: 10,000

  • Mfr # THT-3-428-10

  • Zoro # G5710056


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-428 Metallized Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-3-428-10
Zoro #
G5710056
UPC #
662820302179
Country of Origin
Mexico

Dimensions

Width
1"
Length
3/8"
Height
1"
Label Height
3/8 in
Label Width
1 in
Core Diameter
3 in
Label Thickness
0.0044 in

Details

Item
Thermal Transfer Label
Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-428 Metallized Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
Silver
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Labels per Roll
10,000
Color
Silver
Label Type
Metallized Polyester
Tape Format
Die Cut - Tag
Standards
AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Compatible Mfr Part Number
IP-R4307, R4301
Secondary Label Included
No
Adhesive Material
Acrylic
Labels per Row
3
Material Series
B-428
Inkjet Printable
No
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
IP-R4307, R4301
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2TYP9, 30DA31, Compatible Mfr Part Number IP-R4307, R4301, Label Color Gray, Label Finish Matte, Label Height 3/8 in, Label Material Metalized Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.