Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Silver, Labels/Roll: 10,000

  • Mfr # THT-6-428-10

  • Zoro # G5660767


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Metallized Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-6-428-10
Zoro #
G5660767
UPC #
662820301097
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Height
3/4"
Length
3/4"
Label Width
1 1/2 in
Label Height
3/4 in
Core Diameter
3 in
Label Thickness
0.0044 in

Details

Item
Thermal Transfer Label
Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Metallized Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
10,000
Tape Format
Die Cut - Tag
Label Type
Metallized Polyester
Background Color
Silver
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Color
Silver
Standards
AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Material
Polyester
Compatible Mfr Part Number
IP-R4300, R4300
Recommended Ribbon
IP-R4300, R4300
Material Series
B-428
Adhesive Material
Acrylic
Secondary Label Included
No
Inkjet Printable
No
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Labels per Row
2
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.