Thermal Transfer Label, Silver, Labels/Roll: 1000
Mfr # THT-24-428-1
Zoro # G5708403
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Circuit Board ID - Through Hole Top, General and Industrial ID, Rating Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-428 Metallized Polyester and Clear Polyester Film
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-24-428-1
Zoro #
G5708403
UPC #
662820301509
Country of Origin
United States
Dimensions
Width
2-3/4"
Height
2-3/4"
Length
1-3/4"
Label Width
2 3/4 in
Label Height
1 3/4 in
Core Diameter
3 in
Label Thickness
0.0044 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Gloss, Label Height 1 3/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428, B-966
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.