Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, Silver, Labels/Roll: 250

  • Mfr # THTEP173-593-.25SL

  • Zoro # G5555392


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP173-593-.25SL
Zoro #
G5555392
UPC #
662820802259
Country of Origin
United States

Dimensions

Width
2"
Length
1"
Height
2"
Label Height
1 in
Core Diameter
3 in
Label Thickness
0.0256 in
Label Width
2 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
Silver
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Color
Silver
Label Type
Raised Panel Polyester
Background Color
Silver
Labels per Roll
250
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Tape Format
Die Cut - Tag
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Inkjet Printable
No
Indoor/Outdoor Usage
Outdoor
Secondary Label Included
No
For Print Method
Thermal-Transfer
Material Series
B-593
Compatible Mfr Part Number
IP-R6000, R6000
Recommended Ribbon
IP-R6000, R6000
Labels per Row
1
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6000, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.