Thermal Transfer Label, Silver, Labels/Roll: Continuous
Mfr # THT-107-428
Zoro # G5831831
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Application
Rating and Serial Plates
Label Color
Gray
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-428 Metallized Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-107-428
Zoro #
G5831831
UPC #
662820188384
Country of Origin
United States
Dimensions
Width
4"
Length
300 ft.
Roll Length
300 ft
Core Diameter
3 in
Label Thickness
0.0044 in
Label Width
4 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Gray, Label Finish Matte, Label Material Metalized Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Recommended Ribbon IP-R4300, R4300, Roll Length 300 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.