Thermal Transfer Label, White, Labels/Roll: 10,000
Mfr # THT-162-499-10
Zoro # G5724765
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-162-499-10
Zoro #
G5724765
UPC #
662820112969
Country of Origin
Mexico
Dimensions
Width
51/64"
Height
51/64"
Length
1-7/16"
Label Height
1 7/16 in
Label Width
13/16 in
Minimum Wire Diameter
0.18 in
Maximum Wire Diameter
0.46 in
Core Diameter
3 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 13/16 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.