Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 10,000

  • Mfr # THT-3-423-10

  • Zoro # G5613194


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-3-423-10
Zoro #
G5613194
UPC #
662820301066
Country of Origin
Mexico

Dimensions

Width
1"
Length
3/8"
Height
1"
Core Diameter
3 in
Label Width
1 in
Label Height
3/8 in
Label Thickness
0.003 in

Details

Item
Thermal Transfer Label
Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Color
White
Label Type
Polyester
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Labels per Roll
10,000
Tape Format
Die Cut - Tag
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Material Properties
Halogen Free
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6002, R6002
Material Series
B-423
For Print Method
Thermal-Transfer
Recommended Ribbon
IP-R6002, R6002
Secondary Label Included
No
Labels per Row
3
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.