Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 10,000

  • Mfr # THT-45-423-10

  • Zoro # G5794512


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-45-423-10
Zoro #
G5794512
UPC #
662820305101
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Length
1/4"
Height
1-1/2"
Roll Width
1 45/64 in
Core Diameter
3 in
Label Height
1/4 in
Label Width
1 1/2 in
Label Thickness
0.003 in

Details

Item
Thermal Transfer Label
Application
PCB and Component ID and Barcodes and Rating Plates
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-423 Permanent Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Label Type
Polyester
Labels per Roll
10,000
Tape Format
Die Cut - Tag
Color
White
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Indoor/Outdoor Usage
Outdoor
Material Series
B-423
Minimum Service Temperature
-94 Degrees F
Material Properties
Halogen Free
Maximum Service Temperature
230 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Secondary Label Included
No
Compatible Mfr Part Number
IP-R6000, R6000
Recommended Ribbon
IP-R6000, R6000
Adhesive Material
Acrylic
Label Shape
Rectangle
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.