Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 10,000

  • Mfr # THT-68-499-10

  • Zoro # G5744995


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-68-499-10
Zoro #
G5744995
UPC #
662820305422
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
3/4"
Height
3/4"
Label Height
3/4 in
Label Width
1/2 in
Maximum Wire Diameter
0.24 in
Printable Portion Width
1/2 in
Printable Portion Height
3/4 in
Minimum Wire Diameter
0.1 in
Core Diameter
3 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Nylon Cloth
Labels per Roll
10,000
Color
White
Background Color
White
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Recommended Ribbon
IP-R4300, R4300
Compatible Mfr Part Number
IP-R4300, R4300
Adhesive Material
Acrylic
Labels per Row
4
Maximum Wire Gauge
0000 AWG
Material Series
B-499
Number of Labels Included
10,000
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Minimum Wire Gauge
2 AWG
Label Attachment Style
Wraparound
Preprinted Text
Blank
Maximum Service Temperature
194 Degrees F
Adhesive Type
Permanent
Ribbon Color
Black
Indoor/Outdoor Usage
Indoor
Material Properties
Autoclavable, Cryogenic
For Print Method
Thermal Transfer

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4300, R4300, Compatible Grainger Part Number 22NA85, 2TYP7, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.