Zoro Homepage
This item is Discontinued.
Brady Thermal Transfer Label, White, Labels/Roll: 100 PTL-21-642

Thermal Transfer Label, White, Labels/Roll: 100 (Discontinued)

  • Mfr # PTL-21-642
  • Zoro # G5544366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-21-642
Zoro #
G5544366
UPC #
662820186366
Country of Origin
Mexico

Dimensions

Width
1"
Length
2-1/2"
Height
2-1/2"
Label Width
1 in
Label Height
2 1/2 in
Minimum Wire Diameter
0.08 in
Maximum Wire Diameter
0.26 in
Label Size (HxW) - Wraparound Cable & Wire Labels
2 1/2 in x 1 in
For Wire Diameter
0.08 in to 0.264 in

Description

Precut Label Roll, Material Properties Self-Extinguishing, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.26 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.