Thermal Transfer Label, White, Labels/Roll: 1000
Mfr # THT-161-483-1
Zoro # G5555523
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Label Color
White
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
B-483 Ultra Aggressive Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-161-483-1
Zoro #
G5555523
UPC #
662820112976
Country of Origin
United States
Dimensions
Width
4"
Length
4"
Height
4"
Label Height
4 in
Core Diameter
3 in
Label Width
4 in
Label Thickness
0.004 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 1,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6007, R6007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.