Zoro Homepage
This item is Discontinued.
Brady Thermal Transfer Label, White, Labels/Roll: 180 M-124-492

Thermal Transfer Label, White, Labels/Roll: 180 (Discontinued)

  • Mfr # M-124-492
  • Zoro # G6602294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-124-492
Zoro #
G6602294
UPC #
754473914790
Country of Origin
Mexico

Dimensions

Height
21/32"
Width
1-21/32"
Length
1-4/5"
Label Size (HxW) - Laboratory Tube & Vial Labels
1/2 in x 1/2 in
Label Height
1/2 in
Vial/Tube Size
1.5 to 2.0 ml
Label Thickness
0.003 in
Label Width
1/2 in

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.