Zoro Homepage

Thermal Transfer Label, White, Labels/Roll: 250

  • Mfr # 121564

  • Zoro # G5580942


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121564
Zoro #
G5580942
UPC #
754473709013
Country of Origin
Mexico

Dimensions

Width
3-3/4"
Length
2-1/4"
Height
3-1/4"
Label Height
2 1/4 in
Label Width
3 3/4 in
Label Thickness
0.004 in

Details

Item
Thermal Transfer Label
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Material
B-595 Vinyl Film with Permanent Adhesive
Standards
RoHS Compliant
For Use With
GlobalMark(R) Industrial Label Maker
Background Color
White
Tape Format
Die Cut - Tag
Legend
Blank
Color
White
Metal Detectable
No
Temp. Range
-40 Degrees to 180 Degrees F
Label Type
Indoor/Outdoor
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Labels per Roll
250
Material Series
B-595
Labels per Row
1
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Recommended Ribbon
76739
Compatible Mfr Part Number
76739
Maximum Service Temperature
180 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 3/4 in, Labels per Roll 250, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.