Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-125-499-3

  • Zoro # G5812222


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Nylon Cloth
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-125-499-3
Zoro #
G5812222
UPC #
662820623571
Country of Origin
United States

Dimensions

Width
29/32"
Length
29/32"
Height
29/32"
Printable Portion Height
29/32 in
Minimum Wire Diameter
0.5 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in
Label Width
29/32 in
Label Height
1/2 in
Printable Portion Width
1/2 in

Details

Item
Thermal Transfer Label
Application
Nylon Cloth
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Color
White
Background Color
White
Labels per Roll
3000
Label Type
Nylon Cloth
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Labels per Row
1
Preprinted Text
Blank
Recommended Ribbon
IP-R4306, R4306
Ribbon Color
Black
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
IP-R4306, R4306
Adhesive Type
Permanent
Material Properties
Autoclavable, Cryogenic
For Print Method
Thermal Transfer
Label Attachment Style
Wraparound
Number of Labels Included
3,000
Minimum Wire Gauge
0.95
Material Series
B-499
Maximum Service Temperature
194 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
00 AWG

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 29/32 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4306, R4306, Compatible Grainger Part Number 22NA92, 30CZ88, Recommended Ribbon IP-R4306, R4306

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.