Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-126-499-3

  • Zoro # G5591162


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Nylon Cloth
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-126-499-3
Zoro #
G5591162
UPC #
662820623588
Country of Origin
United States

Dimensions

Width
29/32"
Length
1/2"
Height
1/2"
Vial/Tube Size
8.0 mL
Label Height
1/2 in
Label Thickness
0.0065 in
Core Diameter
3 in
Label Width
29/32 in

Details

Item
Thermal Transfer Label
Application
Nylon Cloth
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
White
Tape Format
Die Cut - Tag
Label Type
Nylon Cloth
Labels per Roll
3000
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color
White
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Maximum Service Temperature
193 Degrees F
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Material Properties
Autoclavable, Cryogenic
Adhesive Material
Acrylic
Compatible Mfr Part Number
IP-R4306, R4306
Inkjet Printable
No
Material Series
B-499
Recommended Ribbon
IP-R4306, R4306
For Print Method
Thermal-Transfer
Secondary Label Included
Yes
Label Shape
Circle, Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA92, 30CZ88, Compatible Mfr Part Number IP-R4306, R4306, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.