Thermal Transfer Label, White, Labels/Roll: 3000
Mfr # THT-143-499-3
Zoro # G5618934
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-143-499-3
Zoro #
G5618934
UPC #
662820623755
Country of Origin
United States
Dimensions
Width
3/8"
Length
3/8"
Label Width
3/8 in
Label Height
3/8 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.7 in
Printable Portion Width
3/4 in
Core Diameter
3 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3/8 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.