Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-185-499-3

  • Zoro # G5690115


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-185-499-3
Zoro #
G5690115
UPC #
662820572060
Country of Origin
United States

Dimensions

Width
1"
Length
1-3/4"
Height
1-3/4"
Maximum Wire Diameter
0.08 in
Label Width
1 3/4 in
Minimum Wire Diameter
0.05 in
Core Diameter
3 in
Label Height
1 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
3000
Tape Format
Die Cut - Tag
Background Color
White
Label Type
Nylon Cloth
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Recommended Ribbon
IP-R4306, R4306
Label Shape
Rectangle
Label Attachment Style
Wraparound
Preprinted Text
Blank
Compatible Mfr Part Number
IP-R4306, R4306
Maximum Service Temperature
194 Degrees F
Maximum Wire Gauge
20 AWG
Minimum Wire Gauge
24 AWG
Ribbon Color
Black
Labels per Row
1
Material Properties
Autoclavable, Cryogenic
Material Series
B-499
Number of Labels Included
3,000

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4306, R4306, Compatible Grainger Part Number 22NA92, 30CZ88, Recommended Ribbon IP-R4306, R4306, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.