Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-252-498-3

  • Zoro # G5805816


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-252-498-3
Zoro #
G5805816
UPC #
662820811145
Country of Origin
Mexico

Dimensions

Width
3/4"
Length
1/4"
Height
1/4"
Roll Width
1 in
Label Width
3/4 in
Core Diameter
3 in
Label Height
1/4 in
Label Thickness
0.0073 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Label Type
Repositionable Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
For Use With
BBP81, IP300, IP600, PR300+, PR600+
Background Color
White
Color
White
Tape Format
Die Cut - Tag
Labels per Roll
3000
Compatible Mfr Part Number
IP-R6206, R6206
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Material Series
B-498
Recommended Ribbon
IP-R6206, R6206
Secondary Label Included
No
Inkjet Printable
No
Adhesive Material
Rubber
Maximum Service Temperature
176 Degrees F
For Print Method
Thermal-Transfer
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA80, 30CZ87, Compatible Mfr Part Number IP-R6206, R6206, Label Color White, Label Finish Semi-Gloss, Label Height 1/4 in, Label Material Vinyl, Label Width 3/4 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6206, R6206

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.