Zoro Homepage

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-253-498-3

  • Zoro # G5503321


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-253-498-3
Zoro #
G5503321
UPC #
662820811152
Country of Origin
Mexico

Dimensions

Width
1-7/8"
Height
3/16"
Length
3"
Roll Width
1 13/64 in
Label Thickness
0.0073 in
Label Width
1/8 in
Core Diameter
3 in
Label Height
3 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Labels per Roll
3000
For Use With
BBP81, IP300, IP600, PR300+, PR600+
Label Type
Repositionable Vinyl Cloth
Tape Format
Die Cut - Tag
Color
White
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
IP-R6206, R6206
Recommended Ribbon
IP-R6206, R6206
Adhesive Material
Rubber
Labels per Row
1
For Print Method
Thermal-Transfer
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Secondary Label Included
No
Material Series
B-498

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA80, 30CZ87, Compatible Mfr Part Number IP-R6206, R6206, Label Color White, Label Finish Semi-Gloss, Label Height 3 in, Label Material Vinyl, Label Width 1/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6206, R6206

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.