Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 3000

  • Mfr # THT-69-499-3

  • Zoro # G5800006


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-69-499-3
Zoro #
G5800006
UPC #
662820305439
Country of Origin
Mexico

Dimensions

Width
51/64"
Height
51/64"
Length
1-7/16"
Label Height
1 7/16 in
Label Width
13/16 in
Minimum Wire Diameter
0.18 in
Maximum Wire Diameter
0.46 in
Printable Portion Height
51/64 in
Core Diameter
3 in
Printable Portion Width
51/64 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-499 Nylon Cloth
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Tape Format
Die Cut - Tag
Labels per Roll
3000
Color
White
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Background Color
White
Label Type
Nylon Cloth
Indoor/Outdoor Usage
Indoor
Labels per Row
2
Ribbon Color
Black
For Print Method
Thermal Transfer
Number of Labels Included
3,000
Minimum Service Temperature
-40 Degrees F
Material Properties
Autoclavable, Cryogenic
Adhesive Type
Permanent
Adhesive Material
Acrylic
Compatible Mfr Part Number
IP-R4302, R4302
Preprinted Text
Blank
Label Shape
Rectangle
Label Attachment Style
Wraparound
Material Series
B-499
Recommended Ribbon
IP-R4302, R4302
Maximum Service Temperature
194 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 13/16 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.