This item is Discontinued.

Brady Thermal Transfer Label, White, Labels/Roll: 500 PTPSL-17-422

This item is Discontinued.

Brady

Thermal Transfer Label, White, Labels/Roll: 500 (Discontinued)

Mfr # PTPSL-17-422
Zoro # G5735116
UPC # 662820186946
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTPSL-17-422
Zoro #
G5735116
UPC #
662820186946
Country of Origin
United States

Dimensions

Width
1"
Height
1/2"
Length
1/2"
Label Width
1 in
Label Height
1/2 in
Label Thickness
0.004 in

Details

Item
Thermal Transfer Label
Application
Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Voice and Data ID
Label Color
White
Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Temp. Range
-40 to 212 Degrees F
Material
B-422 Permanent Polyester
Tape Format
Die Cut - Tag
Color
White
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Background Color
White
Legend
Blank
Metal Detectable
No
Label Shape
Rectangle
Adhesive Material
Acrylic
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Inkjet Printable
No
Material Series
B-422
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Compatible Mfr Part Number
M61-R6010, M71-R6000
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-422, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.