Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 500

  • Mfr # THTEP-181-593-.5

  • Zoro # G5814191


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Patch panel ID and Rating and Serial plates
Label Color
White
Printer Series Compatibility
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-181-593-.5
Zoro #
G5814191
UPC #
662820579199
Country of Origin
United States

Dimensions

Width
2-13/32"
Length
2"
Height
2-13/32"
Label Thickness
0.0256 in
Label Height
2 in
Label Width
2 13/32 in
Core Diameter
3 in

Details

Item
Thermal Transfer Label
Application
Patch panel ID and Rating and Serial plates
Label Color
White
Printer Series Compatibility
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Label Material
B-593 Adhesive-Taped Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
White
Label Type
Raised Panel Polyester
Color
White
For Use With
Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Labels per Roll
500
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
IP-R6002, R6002
Inkjet Printable
No
Label Shape
Rectangle with Half-Circle Hole
Recommended Ribbon
IP-R6002, R6002
Material Series
B-593
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-4 Degrees F
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.