Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 5000

  • Mfr # THT-165-498-5

  • Zoro # G5660593


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-165-498-5
Zoro #
G5660593
UPC #
662820643913
Country of Origin
Mexico

Dimensions

Width
51/64"
Height
1-7/16"
Length
1-7/16"
Core Diameter
3 in
Label Thickness
0.0073 in
Label Height
1 7/16 in
Label Width
51/64 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Labels per Roll
5000
Label Type
Repositionable Vinyl Cloth
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Background Color
White
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Color
White
Tape Format
Die Cut - Tag
Adhesive Material
Rubber
Label Shape
Rectangle
Maximum Service Temperature
176 Degrees F
Compatible Mfr Part Number
IP-R6207, R6207
Minimum Service Temperature
-40 Degrees F
Labels per Row
4
Recommended Ribbon
IP-R6207, R6207
Inkjet Printable
No
Secondary Label Included
No
For Print Method
Thermal-Transfer
Material Series
B-498

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Material Vinyl, Label Width 51/64 in, Labels per Roll 5,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6207, R6207

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.