Thermal Transfer Label, White, Labels/Roll: 5000
Mfr # THT-89-498-5
Zoro # G5712734
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-89-498-5
Zoro #
G5712734
UPC #
662820626848
Country of Origin
Mexico
Dimensions
Width
1"
Height
1"
Length
1-7/16"
Label Width
1 in
Label Thickness
0.0073 in
Roll Width
3 21/64 in
Label Height
1 7/16 in
Vial/Tube Size
50.0 mL
Core Diameter
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Gloss, Label Height 1 7/16 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility 1244, 1344, 2461, BBP81, IP Series, MVP Plus, TAGUS, X Plus II, Vial/Tube Size 50.0 mL, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6207, R6207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.