Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: 5000

  • Mfr # THT-90-498-5

  • Zoro # G5713373


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-90-498-5
Zoro #
G5713373
UPC #
662820626855
Country of Origin
Mexico

Dimensions

Width
1/4"
Length
1-7/16"
Height
1-7/16"
Label Height
1 7/16 in
Label Width
1/4 in
Roll Width
2 13/64 in
Label Thickness
0.0073 in
Core Diameter
3 in

Details

Item
Thermal Transfer Label
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removable & Repositionable Adhesive
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Labels per Roll
5000
Tape Format
Die Cut - Tag
Color
White
Label Type
Repositionable Vinyl Cloth
Background Color
White
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Maximum Service Temperature
176 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Inkjet Printable
No
Recommended Ribbon
IP-R6200, R6200
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Labels per Row
6
Material Series
B-498
Compatible Mfr Part Number
IP-R6200, R6200
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA79, 30CZ91, Compatible Mfr Part Number IP-R6200, R6200, Label Color White, Label Finish Gloss, Label Height 1 7/16 in, Label Material Vinyl, Label Width 1/4 in, Labels per Roll 5,000, Printer Series Compatibility 1244, 1344, 2461, BBP81, IP Series, MVP Plus, TAGUS, X Plus II, Adhesive Properties Removable Adhesive, Material Series B-498, Recommended Ribbon IP-R6200, R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.