Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White, Labels/Roll: Continuous

  • Mfr # PTL-57-412

  • Zoro # G5586621


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Application
Equipment Panel Labels
Label Color
White
Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Material
Polypropylene
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-57-412
Zoro #
G5586621
UPC #
662820186106
Country of Origin
United States

Dimensions

Width
1/2"
Length
50 ft.
Roll Length
50 ft
Label Width
1/2 in
Label Thickness
0.008 in

Details

Item
Thermal Transfer Label
Application
Equipment Panel Labels
Label Color
White
Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Label Material
Polypropylene
Label Media Format
Continuous Roll
Adhesive
None
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Standards
ASTM B 117; ASTM D 1000; ASTM D 1938; ASTM G 155
Background Color
White
Material
B-412 Polypropylene Tag
Labels per Roll
Continuous
Legend
Blank
Tape Format
Continuous Roll
Color
White
Metal Detectable
No
Temp. Range
-40 to 212 Degrees F
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Maximum Service Temperature
212 Degrees F
Material Series
B-412
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M61-R6210, M71-R6200, R6210
Compatible Mfr Part Number
M61-R6210, M71-R6200
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor

Description

Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Material Polypropylene, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6210, M71-R6200, R6210, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-412, Maximum Service Temperature 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.