Thermal Transfer Label, White, Labels/Roll: Continuous
Mfr # THT-106-483
Zoro # G5646505
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Application
Polyester
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-483 Ultra Aggressive Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-106-483
Zoro #
G5646505
UPC #
662820188346
Country of Origin
United States
Dimensions
Width
2"
Length
300 ft.
Roll Length
300 ft
Core Diameter
3 in
Label Thickness
0.004 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6000, R6000, Roll Length 300 ft, Width 2 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.