Thermal Transfer Label, White, Labels/Roll: Continuous
Mfr # THT-94-498-2
Zoro # G5645525
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose and Wire and Cable
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-498 Repositionable Vinyl Cloth
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-94-498-2
Zoro #
G5645525
UPC #
662820626893
Country of Origin
United States
Dimensions
Width
1/4"
Length
165 ft.
Roll Length
165 ft
Core Diameter
3 in
Label Thickness
0.0073 in
Description
Continuous Label Stock, Adhesive Properties Removeable and Repositionable Adhesive, Compatible Grainger Part Number 22NA81, 30DA03, Compatible Mfr Part Number IP-R6207, R6207, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R6207, R6207, Roll Length 165 ft, Width 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.