Zoro Homepage
This item is Discontinued.
Brady Thermal Transfer Label, White with 1/16" Black Border, Labels/Roll: 500 PTL-24-483-BK

Thermal Transfer Label, White with 1/16" Black Border, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-24-483-BK
  • Zoro # G5728947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-24-483-BK
Zoro #
G5728947
UPC #
662820187158
Country of Origin
United States

Dimensions

Width
1-1/8"
Length
1/2"
Height
1/2"
Label Height
1/2 in
Label Width
1 1/8 in
Label Size (HxW) - Preprinted Precut General Purpose
1/2 in x 1 1/8 in
Label Thickness
0.004 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Thermal Transfer Label
Legend
Blank
Color
White with 1/16" Black Border
Material
B-483 Ultra Aggressive Polyester
Labels per Roll
500
For Use With
TLS 2200(R) Thermal Transfer Printer, TLS PC Link(TM) Thermal Transfer Printer, BMP(R)71 Label Printer
Application
Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
Temp. Range
-40 to 248 Degrees F
Tape Format
Die Cut - Tag
Metal Detectable
No
Standards
ASTM D 1000; CSA Approved; UL Recognized
Background Color
Black/White
Adhesive
Permanent Rubber Based
Label Material
Polyester
Label Media Format
Precut Roll
Color - Preprinted Precut General Purpose
White
Color & Finish - Preprinted Precut General Purpose
White ( Gloss )
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Product Type
Pre-Printed Labels
Adhesive Strength - Preprinted Precut General Purpose
Aggressive Permanent
Compatible Mfr Part Number
M61-R6010, M71-R6000
Label Finish
Gloss
Number of Labels - Preprinted Precut General Purpose Labels
500
For Print Method
Thermal-Transfer
Preprinted Images
Black Border
Labels per Row
1
Label Shape
Rectangle
Material Series
B-483A
Minimum Service Temperature
-40 Degrees F
Label Color
White
Maximum Service Temperature
248 Degrees F
Adhesive Material
Rubber
Inkjet Printable
No
Secondary Label Included
No
Adhesive Properties
Aggressive Permanent Adhesive

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/8 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.