Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White/Red, Labels/Roll: 270

  • Mfr # 121549

  • Zoro # G5471076


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121549
Zoro #
G5471076
UPC #
754473708863
Country of Origin
Mexico

Dimensions

Width
3-1/4"
Height
2-1/4"
Length
2-1/4"
Label Height
2 1/4 in
Label Width
3 1/4 in
Label Thickness
0.004 in

Details

Item
Thermal Transfer Label
Application
Indoor/Outdoor
Label Color
White
Printer Series Compatibility
GlobalMark
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
270
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Red/White
Material
B-595 Vinyl Film with Permanent Adhesive
Color
White/Red
Tape Format
Die Cut - Tag
Tape Material
B-595 Vinyl Film with Permanent Adhesive
Label Type
Indoor/Outdoor
For Use With
GlobalMark(R) Industrial Label Maker
Legend
Danger (Picto)
Standards
RoHS Compliant
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
76739
Recommended Ribbon
76739
Preprinted Images
DANGER Header
Material Series
B-595
Secondary Label Included
No
Preprinted Text
Danger
Label Shape
Rectangle
Adhesive Material
Acrylic
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 1/4 in, Labels per Roll 270, Printer Series Compatibility GlobalMark, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 76739, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.