Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000
Mfr # THT-56-427-10
Zoro # G5640722
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-56-427-10
Zoro #
G5640722
UPC #
662820302490
Country of Origin
Mexico
Dimensions
Width
3/4"
Height
3/4"
Length
15/16"
Printable Portion Width
3/4 in
Maximum Wire Diameter
0.18 in
Minimum Wire Diameter
0.09 in
Label Width
3/4 in
Printable Portion Height
3/8 in
Core Diameter
3 in
Label Height
15/16 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 15/16 in, Label Width 3/4 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.