Thermal Transfer Label, White/Translucent, Labels/Roll: 3000
Mfr # THT-65-427-3
Zoro # G5566836
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-65-427-3
Zoro #
G5566836
UPC #
662820305392
Country of Origin
Mexico
Dimensions
Width
3-3/4"
Height
1"
Length
1"
Maximum Wire Diameter
0.88 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.44 in
Label Width
1 in
Core Diameter
3 in
Printable Portion Height
1 in
Label Height
3 3/4 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 3/4 in, Label Width 1 in, Number of Labels Included 3,000, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.