Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Transfer Label, White/Translucent, Labels/Roll: 3500

  • Mfr # THT-62-427-3.5

  • Zoro # G5719594


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-62-427-3.5
Zoro #
G5719594
UPC #
662820305361
Country of Origin
United States

Dimensions

Width
3/4"
Length
1-3/4"
Height
3/4"
Minimum Wire Diameter
0.2 in
Printable Portion Width
3/4 in
Printable Portion Height
1/2 in
Label Width
3/4 in
Core Diameter
3 in
Maximum Wire Diameter
0.4 in
Label Height
1 3/4 in

Details

Item
Thermal Transfer Label
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Color
White/Translucent
Labels per Roll
3500
Label Type
Self-Laminating Label
Background Color
Translucent/White
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Tape Format
Die Cut - Tag
For Print Method
Thermal Transfer
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
IP-R4307, R4307
Label Shape
Rectangle
Ribbon Color
Black
Material Series
B-427
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-94 Degrees F
Labels per Row
4
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Recommended Ribbon
IP-R4307, R4307
Minimum Wire Gauge
16 AWG
Preprinted Text
Blank
Number of Labels Included
3,500

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 3/4 in, Number of Labels Included 3,500, Compatible Mfr Part Number IP-R4307, R4307, Compatible Grainger Part Number 22NA87, 2TYP9, Recommended Ribbon IP-R4307, R4307, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.