Zoro Homepage

Thermal Transfer Label, White/Translucent, Labels/Roll: 5000

  • Mfr # THT-116-427-5

  • Zoro # G5712506


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-116-427-5
Zoro #
G5712506
UPC #
662820623335
Country of Origin
United States

Dimensions

Width
1"
Length
1"
Height
1"
Maximum Wire Diameter
0.2 in
Core Diameter
3 in
Printable Portion Width
1 in
Label Width
1 in
Label Height
1 in
Minimum Wire Diameter
0.1 in
Printable Portion Height
3/8 in

Details

Item
Thermal Transfer Label
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
BBP81, BRADY 1244, BRADY 1344, BRADY 2461, BRADY IP, BRADY MVP Plus, BRADY X Plus II, TAGUS
Label Material
B-427 Self-Laminating Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Color
White/Translucent
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Label Type
Self-Laminating Label
Labels per Roll
5000
For Use With
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
Background Color
Translucent/White
Material
Vinyl
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Ribbon Color
Black
Adhesive Type
Permanent
Minimum Service Temperature
-94 Degrees F
Material Series
B-427
Number of Labels Included
5,000
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Recommended Ribbon
IP-R4302, R4302
Labels per Row
2
Indoor/Outdoor Usage
Outdoor
Minimum Wire Gauge
8 AWG
Label Shape
Square
Preprinted Text
Blank
Compatible Mfr Part Number
IP-R4302, R4302
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.